Check Availability
  • SMC 

    1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve

  • Item # 22KD67
  • Mfr. Model # VFR2110-5DZ
1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD67
Mfr. Model # VFR2110-5DZ
UNSPSC #40141605
Shipping Weight 0.41 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/8"
Max. CFM - Valves 0.70
Operational Pressure Range 30 to 130 psi
Body Style Manifold
Pilot Port Size 1/8" x 1/4" NPT
Pilot Pressure 30
Coefficient of Volume 0.58
Electrical Connections Non Plug-In
Shifting Technology Solenoid
Power Consumption 2.04W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 1-1/2"
Overall Length 5-1/2"
Overall Width 3-1/2"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions