Check Availability
  • SMC 

    1/8" 24VDC N/A

  • Item # 22KD66
  • Mfr. Model # VFR2200-5FZ
1/8" 24VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD66
Mfr. Model # VFR2200-5FZ
UNSPSC #40141605
Shipping Weight 0.52 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Pipe Size 1/8"
Max. CFM - Valves 0.74
Operational Pressure Range 15 to 130 psi
Body Style Manifold
Pilot Port Size 1/8" x 1/4" NPT
Pilot Pressure 15
Coefficient of Volume 0.58
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 2.04W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 1"
Overall Length 6"
Overall Width 1-1/2"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions