Check Availability
  • SMC 

    1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve

  • Item # 22KD53
  • Mfr. Model # SY7220-5DZ-02T
1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD53
Mfr. Model # SY7220-5DZ-02T
UNSPSC #40141605
Shipping Weight 0.4 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Pipe Size 1/8"
Max. CFM - Valves 1.40
Operational Pressure Range 15 to 100 psi
Body Style Manifold
Pilot Port Size 1/4" NPTF
Pilot Pressure 15
Coefficient of Volume 0.81
Electrical Connections DIN Terminal With Connector
Shifting Technology Solenoid
Power Consumption 0.45W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 1-1/4"
Overall Length 6"
Overall Width 2-1/2"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions