Check Availability
  • SMC 

    1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve

  • Item # 22KD36
  • Mfr. Model # SY3140-5LZ
  • (1)
1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD36
Mfr. Model # SY3140-5LZ
UNSPSC #40141605
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/8"
Max. CFM - Valves 0.29
Operational Pressure Range 22 to 100 psi
Body Style Manifold
Pilot Pressure 22
Coefficient of Volume 0.26
Electrical Connections Plug Connector with Lead Wire
Shifting Technology Solenoid
Power Consumption 0.4W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 3/4"
Overall Length 3-1/2"
Overall Width 1-1/2"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions