Check Availability
  • SMC 

    1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve

  • Item # 22KD23
  • Mfr. Model # VQ1101-51
1/8" 24VDC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD23
Mfr. Model # VQ1101-51
UNSPSC #40141605
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/8"
Max. CFM - Valves 0.72
Operational Pressure Range 22 to 100 psi
Body Style Base Mounted
Pilot Pressure 22
Coefficient of Volume 0.21
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 1.0W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 1/2"
Overall Length 5"
Overall Width 1-1/2"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions