Check Availability
  • SMARTWASHER 

    Parts Washer Kit,25 gal.

  • Item # 52HA03
  • Mfr. Model # 14765
Parts Washer Kit,25 gal.
Qty
  • Web Price
    $3,268.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HA03
Mfr. Model # 14765
UNSPSC #24111813
Shipping Weight 365.0 lbs
Country of Origin USA *
Item Parts Washer Kit
Type Bioremediating
Tank Capacity 25 gal.
Load Capacity (Lb.) 500
Tank Length (In.) 22-1/2
Tank Width (In.) 30
Nominal Tank Depth (In.) 8
Tank Height (In.) 32
Overall Length (In.) 47
Overall Width (In.) 38
Overall Height (In.) 42
Output Watts 1000
Temp. Range (F) 105 Degrees to 115 Degrees
Drum Capacity (Gal.) 25
Pump Size 300 gph
Work Light Yes
Voltage 110VAC
Heater Type Immersion
Filtration Y
Construction HDPE
Resists Corrosion
For Use With Smart Washer Cleaning Solution and Filter
Standards NSF, A1 Registered, SCAQMD Compliant, Biodegradable
Includes SW28XE SmartWasher Unit, (5) 5 gal. SW7 Cleaning Fluid, Regular Grade FL4 Ozzymat Filter
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms