Check Availability
  • SMARTWASHER 

    Parts Washer Kit, 15 gal.Tank, 42in.L

  • Item # 45TV54
  • Mfr. Model # 14743
Parts Washer Kit, 15 gal.Tank, 42in.L
Qty
  • Web Price
    $2,310.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TV54
Mfr. Model # 14743
UNSPSC #24111813
Shipping Weight 231.0 lbs
Country of Origin USA *
Item Parts Washer Kit
Type Bioremediating
Tank Capacity 15 gal.
Load Capacity (Lb.) 400
Overall Length (In.) 42
Overall Width (In.) 48
Overall Height (In.) 55
Output Watts 1000
Drum Capacity (Gal.) 15
Pump Size 300 GPH
Work Light No
Voltage 110
Heater Type Immersion
Filtration Y
Construction HDPE
Resists Corrosion
Standards ETL ,UL/CSA, CE, NSF
Includes SW23 Mobile Parts Washer, (3) SW7 Ozzy Juice Parts Brake Cleaning Solution, FL4 Multi Layer Filter
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms