Check Availability
  • SMARTWASHER 

    Parts Washer, 25 gal.Tank, 42in.L

  • Item # 45TV52
  • Mfr. Model # 14741
Parts Washer, 25 gal.Tank, 42in.L
Qty
  • Web Price
    $3,172.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CRC® SmartWasher® bioremediating parts washing system features a SW-37 mobile washer, conveniently packaged with high-performing, heavy-duty SW4 OZZY JUICE® water-based cleaning/degreasing solution and FL-4 OZZYMAT multilayer filter to remove oil, grease, and other contaminants from parts.
The process is designed to help avoid the need to replace cleaning solution, reducing downtime. The SW-37 heavyweight parts washer has a 300-gph recirculating pump to cycle heated OZZY JUICE through the nozzle and flow-through brush for cleaning, then through the filter mat. OZZY® microbes in the mat convert soils to nonhazardous carbon dioxide and water.
Show More Close
 

Technical Specifications

Item # 45TV52
Mfr. Model # 14741
UNSPSC #24111813
Catalog Page 940
Shipping Weight 465.0 lbs
Country of Origin USA *
Item Parts Washer
Type Bioremediating
Tank Capacity 25 gal.
Load Capacity (Lb.) 1000
Overall Length (In.) 42
Overall Width (In.) 48
Overall Height (In.) 50
Output Watts 1000
Drum Capacity (Gal.) 25
Pump Size 300 GPH
Work Light No
Voltage 110
Heater Type Immersion
Filtration Y
Construction HDPE
Resists Corrosion
Standards ETL ,UL/CSA, CE, NSF
Includes SW37 Mobile Heavyweight Parts Washer, (5) SW4 Ozzy Juice Industrial Grade Cleaning Solution, FL4 Multi Layer Filter
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms