Check Availability
  • SMARTWASHER 

    Parts Washer,25 gal.Drum

  • Item # 45TV47
  • Mfr. Model # 14711
Parts Washer,25 gal.Drum
Qty
  • Web Price
    $2,472.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TV47
Mfr. Model # 14711
UNSPSC #24111813
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Parts Washer
Type Bioremediating
Tank Capacity 25 gal.
Load Capacity (Lb.) 500
Overall Length (In.) 29
Overall Width (In.) 39
Overall Height (In.) 41
Output Watts 1000
Drum Capacity (Gal.) 25
Pump Size 300 GPH
Work Light No
Voltage 110
Heater Type Immersion
Filtration Y
Construction HDPE
Resists Corrosion
Standards ETL ,UL/CSA, CE, NSF
Includes Electric and Air Operated Pump/Brush and Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. This item is restricted in certain countries. 

This item has been restricted from sale in the following countries: Colombia, Hong Kong, Japan and Taiwan.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms