Check Availability
  • Parts Washers
  • SMARTWASHER 

    Water Based Parts Washer, 500lb.Load

  • Item # 45TV46
  • Mfr. Model # 14710
Water Based Parts Washer, 500lb.Load
Qty
  • Web Price
    $2,900.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TV46
Mfr. Model # 14710
UNSPSC #24111813
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Water Based Parts Washer
Type Thermoplastic Work Stand
Tank Capacity 25 gal.
Load Capacity (Lb.) 500
Tank Length (In.) 22-1/2
Tank Width (In.) 30
Nominal Tank Depth (In.) 8
Overall Length (In.) 42
Overall Width (In.) 48
Overall Height (In.) 47
Output Watts 1000
Drum Capacity (Gal.) 25
Pump Size 300 gph
Work Light Yes
Voltage 110V
Heater Type Immersion
Filtration Yes
Construction HDPE
Resists Corrosion
Standards ETL ,UL/CSA, CE, NSF
Includes (2) Brush Stations, Light Kit, Parts Basket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms