Check Availability
  • SMARTWASHER 

    Mobile Parts Washer Kit, 15 gal.

  • Item # 52GZ79
  • Mfr. Model # 14748
Mobile Parts Washer Kit, 15 gal.
Qty
  • Web Price
    $2,289.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52GZ79
Mfr. Model # 14748
UNSPSC #24111813
Shipping Weight 240.0 lbs
Country of Origin USA *
Item Mobile Parts Washer Kit
Type Bioremediating
Tank Capacity 15 gal.
Load Capacity (Lb.) 400
Tank Length (In.) 19-1/2
Tank Width (In.) 23
Nominal Tank Depth (In.) 8
Tank Height (In.) 27-1/2
Overall Length (In.) 43
Overall Width (In.) 27
Overall Height (In.) 42
Output Watts 1000
Temp. Range (F) 105 Degrees to 115 Degrees
Drum Capacity (Gal.) 15
Pump Size 300 gph
Work Light No
Voltage 110VAC
Heater Type Immersion
Filtration Y
Construction HDPE
Resists Corrosion
For Use With Smart Washer Cleaning Solution and Filter
Standards NSF, A1 Registered, SCAQMD Compliant, Biodegradable
Includes SW23 SmartWasher Unit, (3) 5 gal. SW8 Cleaning Fluid, Regular Grade FL4 Ozzymat Filter
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms