Check Availability
  • SMARTWASHER 

    55 gal. Water Based Heavy-Duty Degreaser, Orange

  • Item # 52GZ72
  • Mfr. Model # 14728
55 gal. Water Based Heavy-Duty Degreaser, Orange
Qty
  • Web Price
    $1,488.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52GZ72
Mfr. Model # 14728
UNSPSC #47131828
Shipping Weight 525.0 lbs
Country of Origin USA *
Item Heavy-Duty Degreaser
Type Water Based
Size 55 gal.
Color Orange
Flash Point (F) None
Temp. Range (F) 105 Degrees to 115 Degrees
Removes Grease, Oil, Dirt and Grime
For Use With Mfr. No. 19MY24, 19MY28, 5YK85, 33KL44, 45TV46, 45TV47
Standards NSF A1 Registered, SCAQMD Certified, SNAP Approved
Package Quantity 1
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms