Check Availability
  • SMARTWASHER 

    55 gal. Water Based Degreaser, Clear

  • Item # 52GZ70
  • Mfr. Model # 14725
55 gal. Water Based Degreaser, Clear
Qty
  • Web Price
    $1,373.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52GZ70
Mfr. Model # 14725
UNSPSC #47131828
Shipping Weight 525.0 lbs
Country of Origin USA *
Item Degreaser
Type Water Based
Size 55 gal.
Color Clear
Flash Point (F) None
Temp. Range (F) 105 Degrees to 115 Degrees
Removes Grease, Oil, Dirt and Grime
For Use With Mfr. No. 19MY24, 19MY28, 5YK85, 33KL44, 45TV46, 45TV47
Standards NSF A1 Registered, SCAQMD Certified, SNAP Approved
Package Quantity 1
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms