Check Availability
  • SMARTSTEP 

    Footwear Sanitizing Unit, Handle/Scrubber

  • Item # 35YY96
  • Mfr. Model # ADB0002-BS
Footwear Sanitizing Unit, Handle/Scrubber
Qty
  • Web Price
    $5,651.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HACCP SmartStep™ footwear sanitizing system with scrubber and handle from Best Sanitizers, Inc.™ helps reduce cross-contamination from footwear anywhere in your facility. This foot-operated unit uses compressed air to deliver an atomized mist of Alpet® D2 surface sanitizer. Each application uses only 0.2 oz. of chemical, but provides ample coverage to footwear soles. Compact footprint allows you to place multiple units throughout your facility. Includes scrubber and handle combination.
Show More Close
 

Technical Specifications

Item # 35YY96
Mfr. Model # ADB0002-BS
UNSPSC #40151552
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Footwear Sanitizing Unit
Users per Minute 3 to 6
Foot Sanitizer Height 40-3/16"
Foot Sanitizer Width 15-1/2"
Foot Sanitizer Length 23-3/8"
Maximum Number of Users 1
Dairy Approved Feet No
Voltage AC None
External Water Connection No
Drain Connection None
Material of Construction Plastic
Special Features None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms