Check Availability
  • SMARTSTACK 

    Stainless Steel Basket, Black

  • Item # 19ZA52
  • Mfr. Model # R105P17
Stainless Steel Basket, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZA52
Mfr. Model # R105P17
UNSPSC #42222104
Shipping Weight 3.55 lbs
Country of Origin China *
Item Basket
Material Stainless Steel
Color Black
Height 8"
Width 13-1/2"
Depth 4"
For Use With 1" Dia. IV Pole
Includes Aluminum Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions