Check Availability
  • SMARTSTACK 

    Aluminum Tripp-Lite Bracket, Silver

  • Item # 19ZA59
  • Mfr. Model # R100P63
Aluminum Tripp-Lite Bracket, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZA59
Mfr. Model # R100P63
UNSPSC #42222104
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tripp-Lite Bracket
Material Aluminum
Color Silver
Height 18"
Width 6"
For Use With IV Pole
* This product's country of origin is subject to change

Compliance and Restrictions