Check Availability
  • SMARTCLAMP 

    316L Stainless Steel Half-Turn Sanitary Clamp, For Tube Size: 3"

  • Item # 38R098
  • Mfr. Model # SMARTCLAMP-300
316L Stainless Steel Half-Turn Sanitary Clamp, For Tube Size:  3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R098
Mfr. Model # SMARTCLAMP-300
UNSPSC #31162906
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Half-Turn Sanitary Clamp
Body Material 316L Stainless Steel
For Tube Size 3"
Max. Pressure 350 psi@70 Degrees F
Connection Wing Nut
Standards 304SS ASTM
* This product's country of origin is subject to change

Compliance and Restrictions