Check Availability
  • Thermostat Accessories
  • SMART SENSE 

    Wireless/Low Battery Indicator Wireless RF Sensor, For Use With: 44ZL70, 44ZL71, 44ZL72, 44ZL73

  • Item # 44ZL77
  • Mfr. Model # SMART-R-06
Wireless/Low Battery Indicator Wireless RF Sensor, For Use With: 44ZL70, 44ZL71, 44ZL72, 44ZL73
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Smart Sense remote wireless (RF) sensor features after hours sensing and includes a transmitter and receiver. Model has quality thermistors used for NTC probes and the unshielded cables may be used up to 131 ft. Non-polarity dependent TT terminals for all sensors. The after hours feature allows the HVAC program to continue for an additional period pre-set by the installer.
Show More Close
 

Technical Specifications

Item # 44ZL77
Mfr. Model # SMART-R-06
UNSPSC #41112209
Catalog Page 3020
Shipping Weight 0.33 lbs
Country of Origin China *
Item Wireless RF Sensor
Type Wireless/Low Battery Indicator
For Use With 44ZL70, 44ZL71, 44ZL72, 44ZL73
Remarks Range 114 ft. Indoors
Color White
Height (In.) 3-1/2
Width (In.) 3-1/2
Depth (In.) 3/4
Length (In.) 3-1/2
Dia. (In.) 3-1/2
Operating Temp. Range (F) 23 to 113
Nominal Sensor Ohms @ 75F 10k
Input Voltage 0-10DC
Sensor Type NTC type II
Monitoring Inputs None
Includes ABS/PC Blend UV and Fire Resitant Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In