Check Availability
  • Thermostat Accessories
  • SMART SENSE 

    Indoor Averaging Sensor, For Use With: 44ZL70, 44ZL71, 44ZL72, 44ZL73

  • Item # 44ZL74
  • Mfr. Model # SMART-R-02
Indoor Averaging Sensor, For Use With: 44ZL70, 44ZL71, 44ZL72, 44ZL73
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Smart Sense remote averaging sensor with after hours sensing allows the HVAC program to continue for an additional period pre-set by the installer. Quality thermistors are used for NTC probes and the unshielded cables may be used up to 131 ft. Non-polarity dependent TT terminals for all sensors.
Show More Close
 

Technical Specifications

Item # 44ZL74
Mfr. Model # SMART-R-02
UNSPSC #41112209
Catalog Page 3020
Shipping Weight 0.33 lbs
Country of Origin China *
Item Averaging Sensor
Type Indoor
For Use With 44ZL70, 44ZL71, 44ZL72, 44ZL73
Color White
Height (In.) 3-1/2
Width (In.) 3-1/2
Depth (In.) 3/4
Length (In.) 3-1/2
Dia. (In.) 3-1/2
Operating Temp. Range (F) 23 to 113
Nominal Sensor Ohms @ 75F 10k
Input Voltage 0-10DC
Sensor Type NTC type II
Terminal Designations 2mm Cage 50V Rated
Monitoring Inputs None
Includes ABS/PC Blend UV and Fire Resitant Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In