Check Availability
  • SLUGGER 

    Welding Positioner, Vertical Load200 lb.

  • Item # 20VG92
  • Mfr. Model # ROTO1-P
Welding Positioner,  Vertical Load200 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VG92
Mfr. Model # ROTO1-P
UNSPSC #23171511
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Welding Positioner
Table Dia. (In.) 12
Table Capacity Horizontal Load (Lbs.) 100
Table Capacity Vertical Load (Lbs.) 200
Tilt Range (Deg.) 0 to 90
Table Rotation Speed (RPM) 0 to 10
Voltage 110
Phase 1
Amps 0.78
* This product's country of origin is subject to change

Compliance and Restrictions