Check Availability
9/16" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive,  3/4" Shank Dia.
  • SLUGGER 

    9/16" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 30EK45
  • Mfr. Model # 63127507110
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 30EK45
Mfr. Model # 63127507110
UNSPSC #23171612
Shipping Weight 0.19 lbs
Country of Origin China *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 9/16"
Cutting Depth 2"
Shank Dia. 3/4"
Cutter Finish Uncoated
Application For Drilling Hard to Machine and Inconsistent Materials

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms