Check Availability
  • SLUGGER 

    5/8" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 30EK46
  • Mfr. Model # 63127508110
5/8" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30EK46
Mfr. Model # 63127508110
UNSPSC #23171612
Shipping Weight 0.2 lbs
Country of Origin China *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 5/8"
Cutting Depth 2"
Shank Dia. 3/4"
Cutter Finish Uncoated
Application For Drilling Hard to Machine and Inconsistent Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms