This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SLUGGER 

    3" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive, 1-1/4" Shank Dia.

  • Item # 30EK30
  • Mfr. Model # 63127546110
3" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive,  1-1/4" Shank Dia.

Technical Specifications

Item # 30EK30
Mfr. Model # 63127546110
UNSPSC #23171612
Shipping Weight 1.7 lbs
Country of Origin Vietnam *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 3"
Cutting Depth 2"
Shank Dia. 1-1/4"
Cutter Finish Uncoated
Application For Drilling Hard to Machine and Inconsistent Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms