Check Availability
  • SLUGGER 

    3-1/4" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive, 1-1/4" Shank Dia.

  • Item # 30EK33
  • Mfr. Model # 63127549110
3-1/4" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive,  1-1/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30EK33
Mfr. Model # 63127549110
UNSPSC #23171612
Shipping Weight 1.9 lbs
Country of Origin Vietnam *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 3-1/4"
Cutting Depth 2"
Shank Dia. 1-1/4"
Cutter Finish Uncoated
Application For Drilling Hard to Machine and Inconsistent Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms