Check Availability
  • SLUGGER 

    15/16" X 3" High Speed Steel, Uncoated Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 30ED37
  • Mfr. Model # 9375SID
15/16" X 3" High Speed Steel, Uncoated Annular Cutter, Weldon Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30ED37
Mfr. Model # 9375SID
UNSPSC #23171612
Shipping Weight 0.8 lbs
Country of Origin USA *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material High Speed Steel
Diameter 15/16"
Cutting Depth 3"
Shank Dia. 3/4"
Cutter Finish Uncoated
Application For Cutting Through Multiple Layers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.