Check Availability
  • SLUGGER 

    11/16" X 2" High Speed Steel, Titanium Nitride Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 20YR11
  • Mfr. Model # SL687TC
11/16" X 2" High Speed Steel, Titanium Nitride Annular Cutter, Weldon Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YR11
Mfr. Model # SL687TC
UNSPSC #23171612
Shipping Weight 0.5 lbs
Country of Origin USA *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material High Speed Steel
Diameter 11/16"
Cutting Depth 2"
Shank Dia. 3/4"
Cutter Finish Titanium Nitride
Application Drilling Holes in Highly Abrasive or Gummy Materials Such as Brass and Aluminum Alloys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.