Check Availability
  • SLUGGER 

    1-3/8" X 1" High Speed Steel, Titanium Nitride Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 19TF86
  • Mfr. Model # S1375TC
1-3/8" X 1" High Speed Steel, Titanium Nitride Annular Cutter, Weldon Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TF86
Mfr. Model # S1375TC
UNSPSC #23171612
Shipping Weight 0.27 lbs
Country of Origin USA *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material High Speed Steel
Diameter 1-3/8"
Cutting Depth 1"
Shank Dia. 3/4"
Cutter Finish Titanium Nitride
Application For Drilling Trough Metal Plates Coated, Brass, Aluminum Alloys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms