Check Availability
  • SLUGGER 

    1-11/16" X 3" Carbide, Uncoated Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 20VH92
  • Mfr. Model # 63127629110
1-11/16" X 3" Carbide, Uncoated Annular Cutter, Weldon Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VH92
Mfr. Model # 63127629110
UNSPSC #23171612
Shipping Weight 0.62 lbs
Country of Origin Vietnam *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 1-11/16"
Cutting Depth 3"
Shank Dia. 3/4"
Cutter Finish Uncoated
Application For Drilling Hard to Machine and Inconsistent Materials, Allows Extended Reach or Thicker Material
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms