Check Availability
  • SLOAN 

    Washdown Wall Hung Urinal, 0.25 Gallons per Flush, 27"H x 17"W, White

  • Item # 5NFL0
  • Mfr. Model # WEUS1002.1001
Washdown Wall Hung Urinal, 0.25 Gallons per Flush, 27"H x 17"W, White
Qty
  • Web Price
    $401.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a diaphragm-style flushometer, this ultra-low-consumption system delivers up to 85% water savings over conventional 1 gpf urinals.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" for compliant options.
Show More Close
 

Technical Specifications

Item # 5NFL0
Mfr. Model # WEUS1002.1001
UNSPSC #30181506
Catalog Page 2747
Shipping Weight 77.2 lbs
Country of Origin China *
Item Urinal
Type Washdown
Mounting Style Wall Hung
Connection (In.) 3/4 IPS
Material of Construction Vitreous China
Color/Finish White
Height (In.) 27
Width (In.) 17
Depth (In.) 14-1/4
Gallons per Flush 0.25
Standards ADA, AMSE A112.19.2, ASSE 1037
Includes Manual Royal Flushometer (5XTG1), Vitreous Urinal Fixture, All Mounting Hardware
Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item cannot be shipped to some areas of the U.S.. 

This item has been restricted from sale in the following states: CA.

Show More Close