Check Availability
  • SLOAN 

    Wall Bathroom Sink System With Faucet, 22-5/8"H x 76"L, Matrix Khaki

  • Item # 12X223
  • Mfr. Model # ELS73275-MKH
Wall Bathroom Sink System With Faucet, 22-5/8"H x 76"L, Matrix Khaki
Qty
  • Web Price
    $5,195.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 12X223
Mfr. Model # ELS73275-MKH
UNSPSC #30181504
Shipping Weight 158.0 lbs
Country of Origin Mexico *
Item Bathroom Sink System
With Faucet / Without Faucet With Faucet
Body Material Composite
Mounting Type Wall
Color Matrix Khaki
Overall Length 76"
Overall Width 21"
Overall Height 22-5/8"
ADA Compliant Yes
Faucet Operation Sensor
Number of Stations 3
Drain Opening 1"
Number of Holes 2
Includes Sloan Sensor Activated, Chrome-Plated EAF-275 Hand Washing Faucets
Commercial / Residential Commercial
Flow Rate 0.5 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms