Check Availability
  • SLOAN 

    Vacuum Breaker, For Use With Royal Flush Valves

  • Item # 6NB12
  • Mfr. Model # V600AA 1 1/2 X 9
Vacuum Breaker, For Use With Royal Flush Valves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NB12
Mfr. Model # V600AA 1 1/2 X 9
UNSPSC #40141609
Catalog Page 2745
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Vacuum Breaker
For Use With Royal Flush Valves
Size 1-1/2 x 9"
* This product's country of origin is subject to change

Compliance and Restrictions