Check Availability
  • SLOAN 

    Unscented Foam Hand Soap, 1000mL Cartridge, Universal, 6 PK

  • Item # 5XTH7
  • Mfr. Model # SJS1751-3
Unscented Foam Hand Soap, 1000mL Cartridge, Universal, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this soap to refill SloanĀ® Touch-free Electronic Soap Dispensers.
Show More Close
 

Technical Specifications

Item # 5XTH7
Mfr. Model # SJS1751-3
UNSPSC #53131608
Catalog Page 2727
Shipping Weight 14.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Universal
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties None
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. SJS1750
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change