Check Availability
  • SLOAN 

    Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit

  • Item # 20CM32
  • Mfr. Model # EBV-500-A
Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert your manual unit to a sensor-activated model with this SLOAN Optima Plus® flush valve retrofit kit. Unit is compatible with SFSM flushometers (sold separately) featuring Smart Sense Technology™ to help reduce water usage in high-use applications. Sensor sets the flushing mechanism when a user is detected, then completes the flush when the user steps away.
Show More Close
 

Technical Specifications

Item # 20CM32
Mfr. Model # EBV-500-A
UNSPSC #47131705
Catalog Page 2745
Shipping Weight 3.42 lbs
Country of Origin China *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
Sensor Range 15 to 42"
Finish Chrome
For Use With Exposed Closet or Urinal Sloan Flushometers
Includes (4) Size C Batteries
Flush Mode Single Flush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms