Check Availability
  • SLOAN 

    Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit

  • Item # 1GAB3
  • Mfr. Model # EBV200A
Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply slide unit over the flushometer handle and tighten. Can be adapted for left- or right-hand supply. Product has a metal cover. Installation tools included.
Show More Close
 

Technical Specifications

Item # 1GAB3
Mfr. Model # EBV200A
UNSPSC #40141636
Catalog Page 2745
Shipping Weight 2.65 lbs
Country of Origin China *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
Pressure Range 25 to 80 psi
Battery Life 2 yr. @ 4000 Flushes/Month
Sensor Range 26 to 32"
Depth 4-1/4"
Height 3-3/8"
Length 6"
Finish Chrome
Manufacturers Warranty Length 3 yr. (Limited)
For Use With Exposed Flushometers
Includes (4)C Batteries
Flush Mode Single Flush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms