Check Availability
Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install without water shutoff. Adjustable sensor range. 24-hr. courtesy flush option. Does not include valve body, supply stop, or vacuum breaker. Has a metal cover. Installation tools included.
Show More Close
 

Technical Specifications

Item # 1GAB2
Mfr. Model # EBV89AM
UNSPSC #40141636
Catalog Page 2747
Shipping Weight 2.65 lbs
Country of Origin Taiwan *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
Pressure Range 15 to 100 psi
Battery Life 3 yr. @ 3000 Flushes/Month
Sensor Range 8 to 54"
Manufacturers Warranty Length 3 yr.
Flush Mode Single Flush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In