Check Availability
  • SLOAN 

    Side Mounted Double Flush Toilet/Urinal Flush Valve Retrofit Kit

  • Item # 20CM33
  • Mfr. Model # EBV-550-A
Side Mounted Double Flush Toilet/Urinal Flush Valve Retrofit Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert your manual unit to a sensor-activated model with these flush valve retrofit kits. Sensor sets the flushing mechanism when a user is detected, then completes the flush when the user steps away.
Show More Close
 

Technical Specifications

Item # 20CM33
Mfr. Model # EBV-550-A
UNSPSC #47131705
Shipping Weight 3.55 lbs
Country of Origin China *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
For Use With Exposed Closet Flushometers
Includes (4) Size C Batteries
Flush Mode Double Flush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms