Check Availability
1.6 gpf Single Flush Toilet Manual Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In
  • SLOAN 

    1.6 gpf Single Flush Toilet Manual Flush Valve, 1" IPS Inlet Size, 11-1/2" Rough-In

  • Item # 2VEC7
  • Mfr. Model # REGAL 111 XL
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed with Para-Flo™ technology for low water consumption, this manual valve helps keep your toilet functioning efficiently. It delivers a precise amount of water with every flush. The handle packing, stop seat, and vacuum breaker are made of PERMEX™ rubber for chloramine resistance.
Show More Close
 

Technical Specifications

Item # 2VEC7
Mfr. Model # REGAL 111 XL
UNSPSC #40141616
Catalog Page 2744
Shipping Weight 7.07 lbs
Country of Origin USA *
Item Manual Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.6
Inlet Size 1" IPS
Spud Coupling 1-1/2"
Rough-In 11-1/2"
Valve Design Diaphragm
Standards ADA, ASSE, ANSI
Pressure Range 25 to 100 psi
Finish Chrome Plated
Handle Type Non-Hold Open Oscillating
Includes ADA Compliant Handle, Vandal-Resistant Stop Cap with Set Screw, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
Fixture Connection Top Spud
Basic Power Source Manual

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms