Check Availability
  • SLOAN 

    1.28 gpf Single Flush Toilet Manual Flush Valve, 1" IPS Inlet Size, 27" Rough-In

  • Item # 6UYN4
  • Mfr. Model # Royal 116-1.28
1.28 gpf Single Flush Toilet Manual Flush Valve, 1" IPS Inlet Size, 27" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivering a precise amount of water with every flush, this manual valve helps keep your toilet functioning efficiently. Features include a free-spinning, vandal-resistant stop cap, an adjustable tailpiece, and an integral vacuum breaker to help prevent back siphoning.
Show More Close
 

Technical Specifications

Item # 6UYN4
Mfr. Model # Royal 116-1.28
UNSPSC #30181505
Shipping Weight 8.05 lbs
Country of Origin USA *
Item Manual Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.28
Inlet Size 1" IPS
Spud Coupling 1-1/2"
Rough-In 27"
Valve Design Diaphragm
Standards ASSE 1037, ANSI/ASME A112.19.2, ADA Compliant
Pressure Range 25 to 100 psi
Finish Chrome Plated
Handle Type Non-Hold Open Oscillating
Fixture Connection Top Spud
Basic Power Source Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms