Check Availability
  • SLIME 

    Tire Repair Boot,3-3/16 In L,3-3/16 In W

  • Item # 3CZP8
  • Mfr. Model # 70004
Tire Repair Boot,3-3/16 In L,3-3/16 In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Slime Flat Tire Repair Kit not only includes a powerful inflator with a direct-drive motor that is thermally protected to help prevent overheating, but also a selection of repair materials for creating on-the-spot professional-quality permanent tire repairs. An excellent choice for 4×4, SUV and truck applications.
Show More Close
 

Technical Specifications

Item # 3CZP8
Mfr. Model # 70004
UNSPSC #25172504
Catalog Page 956
Shipping Weight 9.9 lbs
Country of Origin China *
Item Power Spair Flat Tire Repair Kit
Size 24 oz.
Diameter 10.8"
Length 14"
Width 4.4"
Material Plastic
Operating Temp. (-4) - 122 Degrees F
Max. Safe Storage Temp. (-4) - 149 Degrees F
Range 150 psi
Number of Pieces 48
Standards CE/C-Tick
Includes 24 oz. Slime Tire Sealant With Fibro-Seal Technology, 12V Heavy Duty Tire Inflator With Light And Gauge, 16 ft. Coiled Air Hose And An Adapter, Rugged Storage Case, 10 Piece Tire Tackle Kit Containing Valve Cores, Key Valve Core Removal Tool And Valve Caps, (30) Black Plugs, T-Handle Reamer And Plugger, Tire Gauge, Alligator Clips, Slime Decal Set, Instructions In Both English And Spanish
Used For Automotive and Light-Duty Trucks Tire
* This product's country of origin is subject to change

Alternate Search Terms