Check Availability
Dial Tire Gauge,10 to 160 PSI
  • SLIME 

    Dial Tire Gauge,10 to 160 PSI

  • Item # 33M127
  • Mfr. Model # 2020-A
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. This item is restricted in certain countries. 

Product Details

The SLIMEĀ® dually RV dial tire gauge is great for 4x4s and SUVs. Helps maintain proper tire pressure and ensures maximum fuel economy. Features dual-head gauge with bleeder valve and a 228mm braided air hose. 10 to 160 psi.
Show More Close
 

Technical Specifications

Item # 33M127
Mfr. Model # 2020-A
UNSPSC #41112403
Catalog Page 913
Shipping Weight 0.01 lbs
Country of Origin China *
Item Dually RV Dial Tire Gauge
Pressure Range 10 to 160 PSI
Length 1.63"
Features Chrome Dial Gauge with Black Rubber Housing, Bleeder Valve Prevents Time Consuming Multiple Measurements, Proper Air Pressure Improves Gas Performance and Reduces Tire Wear
Includes Dual Foot Chuck and 8" Hose
Used For All Tires

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Australia, Belgium, Bolivia, Brazil, Bahamas, Botswana, Chile, China, Colombia, Costa Rica, Curacao, Cyprus, Czech Republic, Germany, Denmark, Ecuador, Spain, France, United Kingdom, Ghana, Greece, Guatemala, Honduras, Hungary, Ireland, Israel, India, Italy, Japan, Kenya, South Korea, Kuwait, Liechtenstein, Lithuania, Mexico, Malaysia, Netherlands, Panama, Peru, Poland, Romania, Russian Federation, Slovenia, Suriname, El Salvador, Country of Sint Maarten, Turks and Caicos Islands, Thailand, Turkey, Taiwan, Bolivarian Republic of Venezuela and South Africa.

This item is restricted for international sale.

Alternate Search Terms