This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SLIME 

    All Purpose Tire Inflator

  • Item # 33M155
  • Mfr. Model # 40019
All Purpose Tire Inflator

Product Details

All-purpose tire inflator maintains proper tire pressure, reduces fuel consumption, and maximizes tire life.
Show More Close
 

Technical Specifications

Item # 33M155
Mfr. Model # 40019
UNSPSC #23153411
Shipping Weight 0.01 lbs
Country of Origin China *
Item All Purpose Tire Inflator
Length 7.4"
Width 2.8"
Features 12 Volt, 15 Amp Power, Runs Off The Cigarette Lighter/Power Outlet
Used For All Tires
Includes Nozzle Adapters, On/off Switch, Power Cord: 10 Ft., 2 Ft. Hose
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Argentina , Australia , Belgium , Bolivia , Brazil , Bahamas , Botswana , Chile , China , Colombia , Costa Rica , Curacao , Cyprus , Czech Republic , Germany , Denmark , Ecuador , Spain , France , United Kingdom , Ghana , Greece , Guatemala , Honduras , Hungary , Ireland , Israel , India , Italy , Japan , Kenya , South Korea , Kuwait , Liechtenstein , Lithuania , Mexico , Malaysia , Netherlands , Panama , Peru , Poland , Romania , Russian Federation , Slovenia , Suriname , El Salvador , Country of Sint Maarten , Turks and Caicos Islands , Thailand , Turkey , Taiwan , Bolivarian Republic of Venezuela and South Africa .

This item is restricted for international sale.

Alternate Search Terms