Check Availability
  • SLIME 

    32 oz. Tire Sealant, Squeeze Bottle Container Type

  • Item # 1MRE3
  • Mfr. Model # 10009
32 oz. Tire Sealant, Squeeze Bottle Container Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MRE3
Mfr. Model # 10009
UNSPSC #25172504
Shipping Weight 2.59 lbs
Country of Origin USA *
Item Tire Sealant
Size 32 oz.
Container Type Squeeze Bottle
Form Liquid
Color Green
Material Fiber Base
Flammable / Non Flammable Non Flammable
Max. Safe Storage Temp. 0 Degrees to 100 Degrees F
Features Valve Core Remover, Punctures Up to 1/4" Using Fibro-Seal Technology, Non-Toxic, Non-Hazardous, Non-Aerosol and Water Soluble
Used For Tubeless Tires, Bike, ATV, Auto, Trailer, Motorcycle and Wheelbarrow
Includes Valve Core Remover
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.