Check Availability
16 oz. Tire Sealant, Squeeze Bottle Container Type
  • SLIME 

    16 oz. Tire Sealant, Squeeze Bottle Container Type

  • Item # 1MRD7
  • Mfr. Model # 10004
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1MRD7
Mfr. Model # 10004
UNSPSC #25172504
Shipping Weight 1.16 lbs
Country of Origin USA *
Item Tire Sealant
Size 16 oz.
Container Type Squeeze Bottle
Form Liquid
Color Green
Material Fiber Base
Flammable / Non Flammable Non Flammable
Max. Safe Storage Temp. 0 Degrees to 100 Degrees F
Features Valve Core Remover, Prevents and Repairs Punctures Up to 1/8" Using Fibro-Seal Technology, Non-Toxic, Non-Hazardous, Non-Aerosol and Water Soluble
Used For Tube Tires, Bike, Dirtbike and Wheelbarrow
Includes Valve Core Remover
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

* This product's country of origin is subject to change