Check Availability
  • SLIME 

    1 gal. Tire Sealant, Jug with Pump Container Type

  • Item # 1MRE5
  • Mfr. Model # 10163
1 gal. Tire Sealant, Jug with Pump Container Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SlimeĀ® Tire Sealant provides instant and repeated tread-area repairs for tire puncture damage up to 1/4". Can also be used as preventative measure for non-highway vehicles.
Show More Close
 

Technical Specifications

Item # 1MRE5
Mfr. Model # 10163
UNSPSC #25172504
Catalog Page 955
Shipping Weight 10.12 lbs
Country of Origin USA *
Item Tire Sealant
Size 1 gal.
Container Type Jug with Pump
Form Liquid
Color Green
Material Fiber Base
Flammable / Non Flammable Non Flammable
Max. Safe Storage Temp. 0 Degrees to 100 Degrees F
Features Prevents and Repairs Punctures Up to 1/4" Using Fibro-Seal Technology, Non-Toxic, Non-Hazardous, Non-Aerosol and Water Soluble
Used For Tubeless Tires, Bike, ATV, Auto, Trailer, Motorcycle and Wheelbarrow
Includes Pump
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.