Check Availability
  • SLIDE SLEDGE 

    Tie Rod/Ball Joint Fork, 1 1/8 In

  • Item # 4XGU5
  • Mfr. Model # 213523
Tie Rod/Ball Joint Fork, 1 1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4XGU5
Mfr. Model # 213523
UNSPSC #27111712
Shipping Weight 0.9 lbs
Country of Origin China *
Item Separator Fork, 1 1/8"
Overall Length (In.) 5
For Use With Slide Sledge Hammers Only
Application For Separating Tie Rods and Ball Joints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms