Check Availability
  • SLICK LOCKS 

    Vinyl Weather Shield Padlock Guard, 2"H x 4"W x 4"L, Black

  • Item # 19RZ58
  • Mfr. Model # WC-101
Vinyl Weather Shield Padlock Guard, 2"H x 4"W x 4"L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PVC WEATHER SHIELD™ rubberized weather cover protects your puck lock from dust, road grime, salt, and snow, and also helps keeps your lock from icing up in the wintertime. Designed to fit tightly over the Slick Locks Spinner 360™ Nos. 19RZ59 and 19RZ60, with a keyway access hole that permits easy lock usage without ever having to remove the cover or spinner from the lock.
Show More Close
 

Technical Specifications

Item # 19RZ58
Mfr. Model # WC-101
UNSPSC #46171501
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Padlock Guard
Type Weather Shield
Material Vinyl
Color Black
Height 2"
Length 4"
Width 4"
For Use With Mfr. No. NPS-10, NPS-11, WC-101
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms