Check Availability
  • SLICK LOCKS 

    Steel Disc/Hidden Shackle Lock Padlock Guard, 1-1/2"H x 3"W x 3"L, Silver

  • Item # 6GCX9
  • Mfr. Model # NPS-10
Steel Disc/Hidden Shackle Lock Padlock Guard, 1-1/2"H x 3"W x 3"L, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When installed, the Slick Locks™ spinner turns the puck lock into a rotating bearing that prohibits locks from being twisted off. Spinner remains on lock at all times using a stainless steel retaining ring and has a keyway access hole for easy lock on and off.
Show More Close
 

Technical Specifications

Item # 6GCX9
Mfr. Model # NPS-10
UNSPSC #46171501
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Padlock Guard
Type Disc/Hidden Shackle Lock
Material Steel
Color Silver
Height 1-1/2"
Length 3"
Width 3"
For Use With Mfr. No. FD-FVK-1, GM-FVK-1, FD-TC-FVK-1
* This product's country of origin is subject to change

Compliance and Restrictions