Check Availability
  • SLICK LOCKS 

    Aluminum Disc/Hidden Shackle Lock Padlock Guard, 2"H x 3"W x 3"L, Silver

  • Item # 19RZ59
  • Mfr. Model # NPS-11
Aluminum Disc/Hidden Shackle Lock Padlock Guard, 2"H x 3"W x 3"L, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SPINNER 360™ slip ring is designed to be installed on a puck lock to protect against tampering and help improve security. The rotating bearing spins to help keep the lock from being twisted off. A keyway access hole provides key access for authorized users. Once the lock is unlocked and removed, the spinner can be easily removed for routine cleaning and maintenance.
Show More Close
 

Technical Specifications

Item # 19RZ59
Mfr. Model # NPS-11
UNSPSC #46171501
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Padlock Guard
Type Disc/Hidden Shackle Lock
Material Aluminum
Color Silver
Height 2"
Length 3"
Width 3"
* This product's country of origin is subject to change

Compliance and Restrictions