Check Availability
  • SLICE 

    Industrial Scissors, Industrial, Straight, Ambidextrous, Stainless Steel, Length of Cut: 1/2"

  • Item # 31DA22
  • Mfr. Model # 10446
Industrial Scissors, Industrial, Straight, Ambidextrous, Stainless Steel, Length of Cut: 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DA22
Mfr. Model # 10446
UNSPSC #44121618
Shipping Weight 0.06 lbs
Country of Origin China *
Primary Application Industrial
Item Industrial Scissors
Left/Right Hand Ambidextrous
Handle Style Straight
Overall Length 4-1/2"
Length of Cut 1/2"
Blade Material Stainless Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Ring
Handle Material Dupont Hytrel TPR
Handle Color Red
Features Self Opening, Comfort Grip, Wide Tip
Application Repetitive Cutting, Precision Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms