Check Availability
  • SLAP SHOT 

    Cleaner/Degreaser, 52.80 gal. Drum, Surfactant Liquid, Ready to Use, 1 EA

  • Item # 18C834
  • Mfr. Model # 53C508
Cleaner/Degreaser, 52.80 gal. Drum, Surfactant Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $1,767.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Slap Shot residue-free cleaner/degreaser helps to penetrate and displace moisture to remove contaminants, leaving a residue-free finish.
Show More Close
 

Technical Specifications

Item # 18C834
Mfr. Model # 53C508
UNSPSC #47131828
Shipping Weight 399.0 lbs
Country of Origin Germany *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 52.80 gal.
Fragrance Surfactant
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 780 g/l
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms